Laser Labels, 199.6 X 143.5MM, 2 Per Sheet

Laser Labels, 199.6 X 143.5MM, 2 Per Sheet

Order Code: ZT1026545P

£17.99 Inc VAT (20%)


Description

White, multi-purpose laser labels. 2 labels per A4 sheet.

Features and Benefits:
• Self adhesive for easy use
• Universal labels; suitable for all types of laser printers and plain paper copiers

See full description
Specifications for Laser Labels, 199.6 X 143.5MM, 2 Per Sheet
  • Labels per Sheet
    2
  • Height
    143.5mm
  • Labels per pack
    100
  • Colour
    White
  • Type
    Laser
  • Width
    199.6mm
  • MFR Part No.
    KF26056
  • Label Size
    199.6 x 143.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome