3740303 Card Pouch Gloss 75x105mm 125 Micron Pack of 100

Order Code: ZT3382191S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

75x105mm (A7) laminating pouch, 125 micron, high gloss finish, photo compatible, pack size: 100 pouches. A7 size laminating pouches specifically designed for a range of applications including visitor cards, licence cards and publicity material.

Pouch Size: 75x105mm.

125 Micron Gloss.

Pack size: 100.

See full description
Specifications for 3740303 Card Pouch Gloss 75x105mm 125 Micron Pack of 100
  • Pack Quantity
    100
  • Product Type
    Card Pouch
  • Finish
    High Gloss
  • Thickness
    125
  • Colour
    Gloss