3747347 HighSpeed Pouch A4 75 Micron

Order Code: ZT3383079S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

A4 laminating pouch, 75 micron, High gloss finish, Durable and long-lasting, Pack size: 100 pouches. Laminating pouches are a convenient, everyday solution to protect and enhance valuable presentation pages, reference lists, product sheets, notices, photographs and certificates.

Suitable for use with any A3 size Laminator, A4 HighSpeed Laminating Pouches feed in along the long edge for fast, accurate loading and up to 30% quicker laminating time

75 Micron.
A4 format.
Pack size 100

See full description
Specifications for 3747347 HighSpeed Pouch A4 75 Micron
  • Thickness
    75
  • Product Type
    Laminating Pouch
  • Size
    A4
  • Finish
    High gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome