Octiva 1040X120 Gloss C76Pi (125) Clear

Order Code: ZT1059566S

£239.99 Inc VAT (20%)


Description

Octiva Standard is a Polyester based thermal film specifically designed for the wides format ink jet and electrostatic market. Increased rigidity and high clarity make this the perfect film for protecting images for the demanding digital colour place. It provides excellent protection, clarity and rigidity for digital imaging, process colour applications. Ideal applications are signs, counter cards, Pop up displays, menus and photographs.

See full description
Specifications for Octiva 1040X120 Gloss C76Pi (125) Clear
  • MFR Part No.
    45100600
  • Weight
    17.0kg
  • Colour
    Transparent
  • Finish
    Gloss
  • Product Type
    Thermal Film
  • Material
    Polyester