Foton 30 Automatic A3 Laminator UK
0
1
2
3
4
5
6
7
8
9
10
11
12
13

Foton 30 Automatic A3 Laminator UK

Order Code: ZT1058832S

£799.99 Inc VAT (20%)


Description

Save 98% of your time laminating with the worlds first fully automatic office laminator. You simply load your documents in the Auto Feed tray, press the start button and it automatically laminates. Load, press, done! Easy load cartridge technology for perfect laminated documents time after time. Ideal for offices with regular lamination requirements.

Specifications for Foton 30 Automatic A3 Laminator UK
  • MFR Part No.
    4410011
  • Weight
    11.582kg
  • Width
    580.0mm
  • Depth
    440.0mm
  • Height
    250.0mm
  • Type
    Hot Laminator
  • Colour
    Black
  • Power Source
    Mains
  • Paper Size
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome