Laminating Device, PREMIUM System, For Formats Up To A3

Order Code: ZT2718430S

£369.99 Inc VAT (20%)


Description

Laminating device, PREMIUM system, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 97 mm. Width = 501 mm. Depth = 146 mm. Warm-up time = 1 min. Max. film thickness = 175 m. Min. film thickness = 75 m. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 800 mm/min. Weight = 3 kg. Temperature adjustment = 3 buttons. Working width = 335 mm. Product type = laminating devices. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly. For frequent use and for quick results. Green light and acoustic signal indicate when unit is ready for operation. Adjustable feed guides and exit tray ensure precise feeding and perfect results. Automatic warning tone for feed errors. Release button to remove improperly fed laminating pouches.

See full description
Specifications for Laminating Device, PREMIUM System, For Formats Up To A3
  • Warm Up Time
    1 Min
  • Speed
    800mm/min
  • Supplied
    Assembled
  • Product Type
    Laminating Devices
  • Depth
    146mm
  • Width
    501mm
  • Working Width
    335mm
  • Weight
    3kg
  • Height
    97mm
  • Format
    A3
  • Number of Heating Rollers
    2
  • Temperature Adjustment
    3 Buttons
  • Heating Technique
    Heating Rollers
  • Film Thickness
    75 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome