Laminating Device, PROSERIES 3600LM, For Formats Up To A3

Order Code: ZT2692570S

£1,999.99 Inc VAT (20%)


Description

Laminating device, PROSERIES 3600LM, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 112 mm. Width = 540 mm. Depth = 271 mm. Warm-up time = 6 min. Max. film thickness = 350 m. Min. film thickness = 75 m. Number of heating rollers = 6 pcs. Heating technique = heating rollers. Max. speed = 1400 mm/min. Weight = 15 kg. Temperature adjustment = variable. Working width = 330 mm. Product type = laminating devices. Laminates large quantities quickly and professionally. 9 speed settings with variable temperature control. 2 memory spaces for frequently used settings. For film pouches up to 2 x 350 m. Digital display with clear table of settings. Reverse function for correcting misfeeds. With transport case for irregularly shaped documents and non-standard media. The hardwearing devices in the PROSERIES are particularly fast and designed for frequent use without any loss of quality. They laminate documents of all types and shapes up to 3 mm thick. The easy to understand quick guide on the device makes it very easy to choose the right speed and temperature, and the 6 roller technology guarantees professional results.

See full description
Specifications for Laminating Device, PROSERIES 3600LM, For Formats Up To A3
  • Speed
    1400mm/min
  • Warm Up Time
    6 Min
  • Supplied
    Assembled
  • Height
    112mm
  • Width
    540mm
  • Depth
    271mm
  • Working Width
    330mm
  • Product Type
    Laminating Devices
  • Weight
    15kg
  • Number of Heating Rollers
    6
  • Temperature Adjustment
    Variable
  • Heating Technique
    Heating Rollers
  • Film Thickness
    75 Μm
  • Format
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome