70mm Lever Arch File Oblong A3 Black 100080747
0
1
2

70mm Lever Arch File Oblong A3 Black 100080747

Order Code: ZT1544696S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

This Elba A3 landscape file features a standard lever arch mechanism with a 70mm capacity. The file is made from high quality board covered with cloud effect paper and features a thumb hole for easy retrieval from a shelf. This black lever arch file also comes with a large spine label for easy identification. This pack contains 1 A3 landscape lever arch file.
A3 landscape lever arch file
Metal thumb hole for easy retrieval from a shelf
Strong compressor bar to secure papers
Large spine label for easy identification
Cloud effect paper over durable board
Capacity: 70mm
Size: A3
Colour: black

See full description
Specifications for 70mm Lever Arch File Oblong A3 Black 100080747
  • Weight
    0.6651kg
  • Colour
    Black
  • Product Type
    Lever Arch File
  • Capacity
    70mm
  • Size
    A3
  • Material
    Paper on Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome