Binding Ring 19mm (Pack of 100) - KF02216

Binding Ring 19mm (Pack of 100) - KF02216

Order Code: ZT4174772S

£11.99 Inc VAT (20%)


Description

With a durable metal construction, these Q-Connect Binding Rings are ideal for collating, holding and displaying punched pockets and papers, as well as hanging displays and sample swatches. These metal binding rings measure 19mm in diameter and come in an economical pack of 100.
Binding rings perfect for collating loose plastic pockets
Securely keeps pockets together to prevent loss
Easy to use and effective
Durable metal construction lasts for longer without being damaged
Also can be used with fabric swatches and hanging displays
Capacity: 19mm
Pack of 100 rings
Colour: Silver

See full description
Specifications for Binding Ring 19mm (Pack of 100) - KF02216
  • Product Type
    Binding Ring
  • Diameter
    19mm
  • Pack Quantity
    100
  • Colour
    Silver
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome