Colour'Ice 2-Ring Binder A4, Softcover, Polypropylene, 25MM 2R Ring, Green - Outer Carton of 12

Colour'Ice 2-Ring Binder A4, Softcover, Polypropylene, 25MM 2R Ring, Green - Outer Carton of 12

Order Code: ZT1062131SCopy

Qty of 12 for
£98.28 Inc VAT (20%)
£8.19 each
QuantityPriceDiscount
1 - 239£8.190%
240 - 599£7.864%
600 +£7.538%

This product must be ordered in multiples of 12

Description

Quality PP ring binder in cool, transclusent colour and appealing pattern of Colour'Ice. 2 round rings. Spine of 25 mm. For storing and collecting documents. Get a fresh design on your desk now.

Specifications for Colour'Ice 2-Ring Binder A4, Softcover, Polypropylene, 25MM 2R Ring, Green - Outer Carton of 12
  • Size
    A4
  • Product Type
    2-Ring Binder
  • Colour
    Green
  • Material
    Polypropylene
  • Spine Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome