Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A3 Plus 30mm Rings Landscape White (Pack 2) 100082424

Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A3 Plus 30mm Rings Landscape White (Pack 2) 100082424

Order Code: ZT1204152SCopy

£71.99 Inc VAT (20%)
£79.9910% off


Description

Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A3 Plus 30mm Rings Landscape White (Pack 2) 100082424 Deliver your presentation in this professional ring binder with clear pockets on the front, back and spine for ultimate personalisation. Use with punched pockets and dividers without overhang due to the wider A3+ size. The 4 D-rings hold the papers securely in place so is perfect for presenting reports or plans and storing A3 sheets or documents. Ideal for companies who require a professional image and presentation.

See full description
Specifications for Elba Panorama Presentation Ring Binder Polypropylene 4 D-Ring A3 Plus 30mm Rings Landscape White (Pack 2) 100082424
  • Spine Width
    30mm
  • MFR Part No.
    19293HB
  • Size
    A3
  • Colour
    White
  • Material
    PVC On Board
  • Product Type
    Presentation Ring Binders
  • Ring Type
    D-Ring
  • Orientation
    Portrait
  • Clear Pocket
    Front, Back & Spine
  • Recycled Product
    Minimum 50% Recycled Material
  • Number Of Rings
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome