Gpc Clever Trolley with Folding Box 359286

Gpc Clever Trolley with Folding Box 359286

Order Code: ZT1542210SCopy

£339.99 Inc VAT (20%)


Description

To quickly and efficiently transport goods, this clever folding trolley from GPC has a load capacity of up to 20kg, enabling you to carry multiple items at once. The lightweight trolley is mounted on rubber tyred wheels that enable flexibility of movement and can be collapsed down using just one hand for compact storage. Supplied complete with one folding box that easily detaches from the top platform, this trolley allows fantastic flexibility.
Transports goods quickly and efficiently
Rubber wheels for easy transportation
Capacity: 20kg (Top), 40kg (Bottom)
Collapses down for space saving storage
Comes with detachable folding box for additional storage
Dimensions: 550x890x1030mm (WxDxH)
Weight: 7kg

See full description
Specifications for Gpc Clever Trolley with Folding Box 359286
  • Weight
    8.5kg
  • MFR Part No.
    GA27031
  • Wheel Type
    Rubber
  • Dimensions (W x D x H)
    550x890x1030mm
  • Product Type
    Folding Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome