Leitz WOW Ring Binder Laminated Paper on Board 2 D-Ring A4 25mm Rings Green (Pack 10) 42410054

Leitz WOW Ring Binder Laminated Paper on Board 2 D-Ring A4 25mm Rings Green (Pack 10) 42410054

Order Code: ZT1258665PCopy

£54.99 Inc VAT (20%)


Description

Leitz WOW Ring Binder Laminated Paper on Board 2 D-Ring A4 25mm Rings Green (Pack 10) 42410054 An Eye-catching geometric pattern will show your WOW factor. The laminated surface gives the file high quality look and feel.

Specifications for Leitz WOW Ring Binder Laminated Paper on Board 2 D-Ring A4 25mm Rings Green (Pack 10) 42410054
  • Spine Width
    40mm
  • Material
    Paper on Board
  • Colour
    Greens
  • Type
    Ring Binders
  • MFR Part No.
    72052AC
  • Size
    A4+
  • Weight
    340g
  • Number of Rings
    2
  • Capacity
    230 A4 sheet (80 gsm)
  • Ring Type
    D-Ring
  • Environment Support
    70% FSC Mix, 90% Recyclable
  • Recycled Product
    Minimum 80% Recycled Material
  • Orientation
    Portrait
  • Ring Diameter
    25mm
  • Dimensions
    275x40x318mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome