Lever Arch File Cosy A4 80mm Calm Blue PK6

Lever Arch File Cosy A4 80mm Calm Blue PK6

Order Code: ZT3526536S

£39.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With its minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The 180 Cosy Lever Arch File is ideal for all your filing needs and features the unique, patented mechanism that opens 180 for 50% wider opening and 20% faster filing. This soft touch lever arch file is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for Lever Arch File Cosy A4 80mm Calm Blue PK6
  • Material
    Paper on Board
  • Spine Width
    80mm Spine
  • Colour
    Blue
  • Capacity
    600 Sheets (80gsm)
  • Weight
    480g
  • Product Type
    Lever Arch Files
  • Size
    A4
  • Recycled Product
    Minimum 80% Recycled Material
  • Orientation
    Portrait
  • Environment Support
    70% FSC Mix, 90% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome