Oxford Polyvision Presentation Ring Binder Polypropylene 4 O-Ring A4 25mm Rings Clear (Pack 12) 100201432

Oxford Polyvision Presentation Ring Binder Polypropylene 4 O-Ring A4 25mm Rings Clear (Pack 12) 100201432

Order Code: ZT1204461SCopy

£84.99 Inc VAT (20%)
£92.998.5% off


Description

Oxford Polyvision Presentation Ring Binder Polypropylene 4 O-Ring A4 25mm Rings Clear (Pack 12) 100201432 Deliver your presentation in this translucent ring binder with a clear pocket on the front for personalisation. Made from durable polypropylene this folder is suitable to be carried around on the move. The 4 O-rings hold the papers securely in place so is perfect for presenting reports or plans and storing A4 sheets or documents.

See full description
Specifications for Oxford Polyvision Presentation Ring Binder Polypropylene 4 O-Ring A4 25mm Rings Clear (Pack 12) 100201432
  • MFR Part No.
    19419HB
  • Size
    A4
  • Colour
    Transparent
  • Spine Width
    25mm
  • Number of Rings
    4
  • Material
    Polypropylene
  • Type
    Presentation Ring Binders
  • Orientation
    Portrait
  • Ring Type
    O-Ring
  • Clear Pocket
    Front

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome