Paper on Board Ring Binders - A4


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Ideal for storing low volumes of punched paper. Self-adhesive spine label for indexing. Colourful paper covering material.

Colours: black, blue, green, purple, red and yellow.
Size: A4.
Ring size: 25mm.
Pack quantity: 10.

Feature Attributes

Spine Width:
25 mm
Recyclable/Non-recyclable:
Recyclable
Pack Quantity:
10
Size:
A4
Material:
Cardboard
Type:
Ring Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome