A4 Snap Frame with Chrome Stand
0
1

A4 Snap Frame with Chrome Stand

Order Code: ZT1054489XCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Lightweight frames for indoor or outdoor use. Attractive cushion profile' frames made from smooth satin finish Aluminium. A clear flexible plastic front sheet protects the contents from dust and contact. Height adjustable tubular steel stand features a ratchet slider machanism to allow rapid adjustment. Mirror chrome finish. Ideal for use in lobbies, receptions or as a temporary traffic direction sign. Height range 1050mm - 1450mm. Base diameter 245mm. Weight 2.5kg.

See full description
Specifications for A4 Snap Frame with Chrome Stand
  • Number of Compartments
    1
  • Dimensions
    1050-1450mm Height
  • Type
    Free Standing Board
  • MFR Part No.
    ZL15-2A
  • Colour
    White
  • To Fit Paper Size
    A4
  • Material
    Snap-frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome