Brochure Display Stand For A4 - Detachable 3-sided Brochure Holder

Brochure Display Stand For A4 - Detachable 3-sided Brochure Holder

Order Code: ZT2674691SCopy

£1,299.99 Inc VAT (20%)


Description

Brochure display stand for A4, detachable 3-sided brochure holder, rotating, 21 brochure compartments. Supplied = assembled. Frame material = metal, powder coated. Frame colour = aluminium silver. Number of compartments = 21 pcs. Filled depth per compartment = 45 mm. Tray material = plastic. For paper format = A4. Feature = rotating. Model = swivel columns, three-sided. Base plate width = 400 mm. Base plate length = 400 mm. Product type = brochure display stands. Elegant metal construction in silver metallic with a powder coated base plate. The stand makes an impression with its versatile usage options and its modern design. Sturdy metal construction, powder coated in aluminium silver, brochure holders made of plastic for A4, removable. Filling depth 45 mm. Base plate 400 mm, height 1780 mm. Can be fitted from 3 sides.

See full description
Specifications for Brochure Display Stand For A4 - Detachable 3-sided Brochure Holder
  • Number of Compartments
    21
  • Product Type
    Brochure Display Stands
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Frame Material
    Metal Powder Coated
  • Features
    Rotating
  • Tray Material
    Plastic
  • Base Plate Width
    400mm
  • Base Plate Length
    400mm
  • For Paper Format
    A4
  • Filled Depth Per Compartment
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome