Deflecto File/Chart Holder Clear

Deflecto File/Chart Holder Clear

Order Code: ZT1054491X

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Made from virtually unbreakable polycarbonate. Ideal for clipboards, X-rays, current files, today's jobs, etc. Spring tongue holds documents. supplied with wall fixings.
Dimensions (W x D x H): 254 x 51 x 267mm.

Specifications for Deflecto File/Chart Holder Clear
  • MFR Part No.
    019049
  • Type
    Wall Mount
  • Dimensions
    254x51x267mm
  • Number of Compartments
    1
  • To Fit Paper Size
    A4
  • Material
    Plastic
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome