DSA4 ESD Document Holder for A4 Format LxW 240 x 325 mm

DSA4 ESD Document Holder for A4 Format LxW 240 x 325 mm

Order Code: ZT4129681S

£199.99 Inc VAT (20%)


Description

DSA4 ESD document holder, for A4 format, LxW 240 x 325 mm. Supplied = pre-assembled, final assembly by customer. Width = 240 mm. Height = 325 mm. Depth = 70 mm. Colour = light grey RAL 7035. Product type = boxes. Practical holder for documents in A4 format including 2 magnets. Suitable for cardboard box trolleys and shelf trucks. Easy to install on the profiles or the handle. Flexible alignment and rotating bracket. Durable and robust. ESD model. The sturdy and practical holder allows documents to be attached to cardboard box trolleys and shelf trucks to ensure that employees are given important information on the appropriate packaging material and at the storage location. The document holder is ideal for paper, printouts and sheets in A4 format, which can be quickly and easily attached to the surface with two magnets. The stable and secure hold is provided by attaching it to round profiles or the handle of the trolleys. To ensure flexible use on different equipment or work situations, the device is easy to install in the required position on the transport equipment. Depending on the profiles and handles available on the trolleys, vertical or horizontal alignment is possible, while the angle can be individually adjusted using screws before fixing it in place. The surface of the holder rotates, and is securely fixed in place using a second screw. Suitable for flexible use, the document holder adapts to the on-site requirements. The holder helps with the organisation and workflows involved in packaging processes in the workshop, in warehouse logistics, at packing stations in returns and mail order business, offices and industry. It creates a reliable way to provide the right cardboard boxes when sending goods and merchandise. Powder coated steel features long lasting quality and a robust construction with a high load capacity. The holder is an ESD model, and is supplied complete with fastening material.

See full description
Specifications for DSA4 ESD Document Holder for A4 Format LxW 240 x 325 mm
  • Colour
    Light Grey RAL 7035
  • Width
    240mm
  • Height
    325mm
  • Product Type
    Document Holder
  • Depth
    70mm
  • Material
    Powder Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome