Literature Files


£4.09 Inc VAT (20%)

See all variants from £4.09

Description

Display and organise your files efficiently with this Deflecto landscape literature file. Sold separately, extra files can be purchased to create a tiered filing system that can be wall-mounted or hung over screens and partitions. Great for attaching to a desk-adjacent wall, the files can be used to keep important documents organised and close at hand. Made from strong polystyrene, the files are larger than the average A4 can therefore can be used to file odd-sized documents.

Feature Attributes

Type:
Wall Mount
To Fit Paper Size:
A4
Number of Compartments:
1
Dimensions:
218 x 104mm
Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome