Universal Vacant/Occupied Display, HxW 46 X 46mm, Red And Green

Universal Vacant/Occupied Display, HxW 46 X 46mm, Red And Green

Order Code: ZT2720752SCopy

£43.99 Inc VAT (20%)
£46.996% off
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Universal vacant/occupied display, HxW 46 x 46 mm, red and green. Supplied = pre-assembled, final assembly by customer. Width = 46 mm. Height = 46 mm. Material = polymethyl methacrylate. Colour = red, green. Product type = free/occupied door signs. Suitable for all signs. Can also be attached directly to doors. For flat and convex signs of all types. Transparent polymethyl acrylate (PMMA) , folding. In colours red and green. Includes adhesive dots and 7 sticker sets with a design layout.

See full description
Specifications for Universal Vacant/Occupied Display, HxW 46 X 46mm, Red And Green
  • Colour
    Red, Green
  • Material
    Polymethyl Methacrylate
  • Product Type
    Free/Occupied Door Signs
  • Width
    46mm
  • Height
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome