Wall Mounted Brochure Rack - Transparent

Order Code: ZT2699013S

£134.99 Inc VAT (20%)


Description

Wall mounted brochure rack, transparent, 5 compartments for A4, HxWxD 578 x 240 x 150 mm, pack of 2. Supplied = flat pack. Paper format = A4. Number of compartments = 5 pcs. Filled depth per compartment = 30 mm. Tray material = polystyrene. Frame colour = transparent. Frame material = polystyrene. Width = 240 mm. Height = 578 mm. Depth = 150 mm. Tray colour = transparent. Shelf width = 240 mm. Compartment height = 265 mm. Capacity = 5 x A4. Product type = wall mounted brochure stands. Brochure holders and wall holders made of high quality, transparent polystyrene. Brochures can be presented attractively in a staggered arrangement. Supplied flat pack - easy self-assembly.

See full description
Specifications for Wall Mounted Brochure Rack - Transparent
  • Number of Compartments
    5
  • Frame Colour
    Transparent
  • Supplied
    Flat Pack
  • Width
    240mm
  • Capacity
    5 X A4
  • Product Type
    Wall Mounted Brochure Stands
  • Frame Material
    Polystyrene
  • Height
    578mm
  • Depth
    150mm
  • Pack Quantity
    2
  • Tray Material
    Polystyrene
  • Tray Colour
    Transparent
  • Paper Format
    A4
  • Compartment Height
    265mm
  • Shelf Width
    240mm
  • Filled Depth Per Compartment
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome