Magazine File C&S Cosy Calm Blue
0
1

Magazine File C&S Cosy Calm Blue

Order Code: ZT1593458SCopy

£8.99 Inc VAT (20%)


Description

Leitz Click & Store Cosy Magazine File Calm Blue

Specifications for Magazine File C&S Cosy Calm Blue
  • MFR Part No.
    53560061
  • Colour
    Calm Blue
  • Depth
    253.0mm
  • Weight
    0.32kg
  • Width
    103.0mm
  • Height
    330.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome