Parcel Delivery Box, With Delivery Box Flap, Charcoal RAL 7016

Parcel Delivery Box, With Delivery Box Flap, Charcoal RAL 7016

Order Code: ZT2741431S

£1,399.99 Inc VAT (20%)


Description

Parcel delivery box, with delivery box flap, charcoal RAL 7016. Supplied = assembled. Overall height = 780 mm. Overall width = 390 mm. Overall depth = 315 mm. Material = sheet steel, aluminium. Finish = powder coated. Colour = charcoal RAL 7016. Weight = 13 kg. Lock type = lock with 2 keys. Number of access openings = 1 pcs. Material of access flap = aluminium. Deposit opening width = 330 mm. Deposit opening height = 150 mm. Product type = package boxes. Tandem removal protection against unauthorized removal. Safe and weatherproof protection for parcels. Practical delivery box for letters, parcels, goods shipment up to 330 x 300 x 120 mm in size. Delivery box flap integrated into the upper box opening. Catch tray with retrieval door and lock includes 2 keys. Housing made of sheet steel, powder coated matt finish, doors made of aluminium.

See full description
Specifications for Parcel Delivery Box, With Delivery Box Flap, Charcoal RAL 7016
  • Material
    Sheet Steel, Aluminium
  • Colour
    Gentian Blue
  • Overall Height
    780mm
  • Overall Width
    390mm
  • Overall Depth
    315mm
  • Product Type
    Package Boxes
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Weight
    13kg
  • Access Flap Material
    Aluminium
  • Lock Type
    Lock with 2 Keys
  • Deposit Opening Width
    330mm
  • Deposit Opening Height
    150mm
  • Number of Access Openings
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome