Planning Board, For A5 Format, Additional Element

Order Code: ZT2740654S

£169.99 Inc VAT (20%)


Description

Planning board, for A5 format, additional element. Supplied = assembled. Paper format = A5 portrait. Document orientation = vertical. Model = additional element. Colour = grey. Width = 179 mm. Height = 976 mm. Depth = 44 mm. Compartment height = 210 mm. Shelf width = 170 mm. Shelf depth = 10 mm. Material = polystyrene. Can be expanded at any time: base element, add-on and additional element can be adapted to your requirements. Planning the new generation. Body and sorting compartments made of high quality, scratch resistant and impact resistant grey polystyrene. A5 format range: The base element comprises 10 compartments for name cards (people, service) , 20 sorting compartments in A5 format and 1 reserve compartment (HxWxD 210 x 447 x 20 mm) The add-on element comprises 20 sorting compartments in A5 format and 1 reserve compartment (HxWxD 210 x 345 x 20 mm) The additional element comprises 10 sorting compartments in A5 format and 1 reserve compartment (HxWxD 210 x 170 x 20 mm)

See full description
Specifications for Planning Board, For A5 Format, Additional Element
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    179mm
  • Material
    Polystyrene
  • Height
    976mm
  • Depth
    44mm
  • Document Orientation
    Vertical
  • Shelf Width
    170mm
  • Shelf Depth
    10mm
  • Compartment Height
    210mm
  • Paper Format
    A5 Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome