Replacement Blades for Mrk, DISPENSER/100

Replacement Blades for Mrk, DISPENSER/100

Order Code: ZT3083187S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Application: Cutting.
Blade Material: Metal.
Body Material: Metal.
Pack Quantity: 100.
Size mm: 100mm.
Type: Blades.Replacement blades for use with knife 402993

See full description
Specifications for Replacement Blades for Mrk, DISPENSER/100
  • Pack Quantity
    100
  • Size
    100mm
  • Body Material
    Metal
  • Blade Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome