156/46 Write-4-All Marker Fine 0.7MM Black (Pack-10)
0
1
2

156/46 Write-4-All Marker Fine 0.7MM Black (Pack-10)

Order Code: ZT1049775X

£11.39 Inc VAT (20%)
£12.398% off


Description

STABILO Write-4-all Permanent Markers offer exceptional versatility and reliability for a wide range of applications. Their robust, fine or superfine tips and permanent ink ensure clear and durable writing on over 1,000 surfaces, including glass, plastic, metal, and ceramics. Designed to perform under extreme conditions, these markers feature fast-drying, waterproof, lightfast, and frost-resistant properties, guaranteeing that markings remain sharp and legible. The markers also boast high protection against drying out even without a cap, enhancing their convenience. Additionally, the cap can be securely attached to the end of the pens, preventing loss.

Features and Benefits
• Versatile application on over 1,000 surfaces including glass, plastic, metal, and ceramics
• Durable fine or superfine tips ensure clear and long-lasting writing
• Perform well under extreme conditions: fast-drying, waterproof, lightfast, and frost-resistant
• High protection against drying out without a cap

See full description
Specifications for 156/46 Write-4-All Marker Fine 0.7MM Black (Pack-10)
  • Tip Size
    Fine
  • Line Width
    0.7mm
  • Box Quantity
    10
  • Pen Type
    Permanent
  • Ink Colour
    Black
  • MFR Part No.
    SS13712
  • Retractable
    Non Retractable
  • Type
    Fineliner
  • Series
    Write-4-All
  • Refill Type
    Non-Refillable
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Body Colour
    Black
  • Ink Type
    Permanent
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome