780 Garden Marker

780 Garden Marker

Order Code: ZT1049530X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

0.8mm bullet tip marker. Ideal for both indoor and outdoor use. Ideal for marking on all kinds of gardening goods - labels, flower pots etc. Fade resistant and waterproof.

Specifications for 780 Garden Marker
  • Ink Colour
    Black
  • MFR Part No.
    780
  • Pen Type
    Permanent
  • Line Width
    0.8mm
  • Tip Size
    Fine
  • Series
    780
  • Retractable
    No
  • Nib Size
    0.8
  • Type
    Permanent Marker
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Body Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome