8011-001 Clean Room Marker - Black

8011-001 Clean Room Marker - Black

Order Code: ZT1049672X

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%

Order by 12pm, get it Tomorrow

Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• For labelling and marking in dust free environments, e.g, on special clean room papers or laminated papers and films
• Permanent, smudge-proof and waterproof ink with isopropyl alcohol
• Removable from most films
• Fine bullet nib: ~0.6 mm

See full description
Specifications for 8011-001 Clean Room Marker - Black
  • Ink Colour
    Black
  • MFR Part No.
    8011-001
  • Pen Type
    Permanent
  • Line Width
    0.6mm
  • Type
    Permanent Marker
  • Series
    8011-001
  • Nib Size
    0.6
  • Tip Size
    Fine
  • Retractable
    No
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Body Colour
    Black
  • Body Material
    Plastic
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome