8280 Securitas UV Permanent Marker Bullet Tip 1.5-3mm Line (Pack 10)

8280 Securitas UV Permanent Marker Bullet Tip 1.5-3mm Line (Pack 10)

Order Code: ZT2119682S

£49.99 Inc VAT (20%)


Description

The quick-drying ink is easily visible under UV light. The ideal way to label valuable objects in the anti-theft and security sector. Waterproof, wear-resistant ink makes this marker a safe bet for security marking. Also good for marking geocache locations, for scavenger hunts with kids, and invisible writing. This specialist marker is Made in Germany and features a high-quality aluminium barrel.

Specifications for 8280 Securitas UV Permanent Marker Bullet Tip 1.5-3mm Line (Pack 10)
  • Weight
    266g
  • Ink Colour
    Clear
  • Product Type
    Permanent Markers
  • Ink Type
    Ultra-Violet
  • Line Width
    1.5-3.0mm
  • Tip Shape
    Bullet Tip
  • Barrel Feature
    Aluminium Barrel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome