8280 UV Security Marker
0
1
2
3
4

8280 UV Security Marker

Order Code: ZT1049675X

£4.19 Inc VAT (20%)


Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• Ideal for security marking of tools and equipment
• Suitable for almost all surfaces
• Quick-drying ink visible under UV light
• Bullet nib: ~1.5-3 mm

See full description
Specifications for 8280 UV Security Marker
  • MFR Part No.
    8280-100
  • Line Width
    1.5 - 3mm
  • Ink Colour
    UV reflective
  • Pen Type
    Permanent
  • Pack Size
    1
  • Refill Type
    Non-Refillable
  • Retractable
    Non Retractable
  • Nib Size
    1, 5-3 mm
  • Type
    UV Security Marker
  • Tip Size
    Medium
  • Series
    8280
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
  • Body Material
    Aluminium
  • Ink Type
    Permanent
  • Body Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome