Dual Tip Marker Pen Black (Pack of 10) - 96082000

Dual Tip Marker Pen Black (Pack of 10) - 96082000

Order Code: ZT4177764SCopy

£5.99 Inc VAT (20%)


Description

Great for creating bold and eye-catching charts, presentations and proposals. The dual tip marker has au ultra fine 0.4mm resin tip on one side and a 1.0mm acrylic nibon the other side. This pack contains 10 black markers.
Q-Connect markers for bold and bright writing
Dual tip marker with an ultra fine 0.4mm resin tip and a 1.0mm acrylic nib
Ink Colour: Black
Pack of 10

See full description
Specifications for Dual Tip Marker Pen Black (Pack of 10) - 96082000
  • Pack Quantity
    10
  • Ink Colour
    Black
  • Tip Size
    1.0mm
  • Product Type
    Dual Tip Marker Pen
  • Tip Type
    Dual
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome