Paint Markers Assorted (Pack-4)
0
1

Paint Markers Assorted (Pack-4)

Order Code: ZT1049502X

£15.29each Inc VAT (20%)
£61.16 minimum order value
QuantityPriceDiscount
1 - 4£15.290%
5 - 9£14.684%
10 - 19£14.078%
20 +£13.4612%

Minimum order quantity: 4.
Currently unavailable

Description

Colours: red, green, yellow and white.

Specifications for Paint Markers Assorted (Pack-4)
  • MFR Part No.
    MMP20/4/MIX
  • Ink Colour
    Assorted
  • Tip Size
    Medium
  • Pen Type
    Permanent
  • Line Width
    3mm
  • Series
    Paint Markers
  • Retractable
    No
  • Nib Size
    4
  • Type
    Permanent Marker
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome