Paint Markers White (Pack-10)
0
1
2

Paint Markers White (Pack-10)

Order Code: ZT1049695XCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

51025
Zebra Paint Marker is an oil based paint marker, will write on most surfaces including glass and wood. It creates a solid permanent colour when applied to any background colour including black.
Colour: white.
Pack of 10.

See full description
Specifications for Paint Markers White (Pack-10)
  • Box / Pack Quantity
    10
  • Ink Colour
    White
  • Tip Size
    Broad
  • Pen Type
    Permanent
  • MFR Part No.
    51025
  • Line Width
    1.5mm
  • Series
    Paint Markers
  • Type
    Permanent Marker
  • Retractable
    No
  • Nib Size
    1.5
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet
  • Body Colour
    White
  • Ink Type
    Permanent
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome