PC-5M Paint Marker Assorted Colours (Pack 8) - 153544843

PC-5M Paint Marker Assorted Colours (Pack 8) - 153544843

Order Code: ZT4187979SCopy

£16.99 Inc VAT (20%)
£19.9915% off


Description

The amazing thing about POSCA pens is that these pens work so well on so many different projects. From revamping old outfits and accessories or up-cycling furniture to decorating dainty items and drawing-up amazing artworks, these paint markers do a great job of adding colour and life to any creation.An all-round classic and a great go-to for beginners, the PC-5M medium 1.8-2.5mm bullet tip produces neat and precise lines and is ideal for colouring. It is a reliable go-to marker for both professionals and beginners alike.POSCA paint markers are great value because one pen has so many uses. Its water-based pigment ink (so no nasties) is lightfast, water resistant and will write on almost any surface including ceramics, wood, paper, glass, plastic, textiles and metal. Let your creativity shine with POSCA, this multi-use paint marker is available in a number of vibrant, opaque solid colours. You can mix the shades while the paint is wet and overlay colours on top of one another when they dry. With POSCA the possibilities are endless.

See full description
Specifications for PC-5M Paint Marker Assorted Colours (Pack 8) - 153544843
  • Nib Size
    1.8-2.5mm
  • Ink Type
    Water-Based
  • Product Type
    Waterbased Markers
  • Colour
    Assorted
  • Tip Shape
    Bullet Tip
  • Tip Type
    Bullet
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome