Retractable Perm Mk Black (Pack-12) S0810840
0
1
2

Retractable Perm Mk Black (Pack-12) S0810840

Order Code: ZT1049515X

£21.49 Inc VAT (20%)


Description

Retractable marker for easy one-handed operation. Safety Seal? valve design helps prevents dry out. No cap to remove or lose. Permanent on most surfaces. Quick drying, AP ACMI Certified (The Art & Creative Materials Institute) non-toxic ink formula.

Specifications for Retractable Perm Mk Black (Pack-12) S0810840
  • MFR Part No.
    GL43702
  • Ink Colour
    Black
  • Box Quantity
    12
  • Pen Type
    Permanent
  • Tip Size
    Medium
  • Line Width
    1mm
  • Retractable
    Retractable
  • Nib Size
    1
  • Type
    Permanent Marker
  • Series
    Sharpie Retractable Permenant
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Body Material
    Plastic
  • Body Colour
    Grey
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome