S0941891 Ultra Fine Marker Asst (Pack-12)
0
1

S0941891 Ultra Fine Marker Asst (Pack-12)

Order Code: ZT1049783X

£15.99 Inc VAT (20%)


Description

Sharpie Ultra Fine Point Permanent Markers deliver bold, vivid results with ultimate precision. Designed for detailed writing, these markers feature a 0.6mm ultra-fine tip that offers exceptional control for intricate marks on a variety of surfaces, including paper, plastic, and metal. The quick-drying ink is resistant to fading, water, and abrasion, ensuring your markings endure over time. Available in a pack of 12 assorted vibrant colours, these markers are perfect for creating eye-catching impressions that stand the test of time. Whether you're working on tough surfaces, even wet or oily ones, or simply adding detail to a project, Sharpie's industrial-strength ink ensures reliable, permanent results that won't fade or smudge.

Features and Benefits
• Ultra-fine 0.6mm tip for precise, detailed writing
• Permanent ink that withstands wear, abrasion, and tough conditions
• Works on various surfaces including paper, plastic, metal, and more
• Rapid-drying ink resists smudging, fading, and water
• Available in a vibrant assortment of 12 colours for standout results
• Designed for detailed control on both smooth and challenging surfaces

See full description
Specifications for S0941891 Ultra Fine Marker Asst (Pack-12)
  • Line Width
    0.5mm
  • Pen Type
    Permanent
  • MFR Part No.
    F GL94189
  • Tip Size
    Fine
  • Box Quantity
    12
  • Retractable
    Non Retractable
  • Ink Colour
    Assorted
  • Type
    Permanent Marker
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Body Material
    Plastic
  • Body Colour
    Grey
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome