Twintip Unified Fine/Fine Perm Mk Black -12 S0811100
0
1
2

Twintip Unified Fine/Fine Perm Mk Black -12 S0811100

Order Code: ZT1049525X

£23.99 Inc VAT (20%)


Description

Fine and ultra fine tips in one marker. Permanent on most surfaces. Fade and water-resistant ink to encourage multiple project uses. Quick drying, AP ACMI Certified (The Art & Creative Materials Institute) non-toxic ink formula.

Specifications for Twintip Unified Fine/Fine Perm Mk Black -12 S0811100
  • Box Quantity
    12
  • Line Width
    1mm
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Ink Colour
    Black
  • MFR Part No.
    S0811100
  • Retractable
    Non Retractable
  • Type
    Permanent Marker
  • Nib Size
    0.5mm/0.9mm
  • Nib Style
    Bullet
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Body Colour
    Grey
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome