Uni-ball Super Ink Permanent Fine Marker

Uni-ball Super Ink Permanent Fine Marker

Order Code: ZT1049626X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

PNA-125
An excellent all purpose permanent marker pen with a fine bullet tip that writes a 0.9mm line. Suitable for writing on most surfaces.

Specifications for Uni-ball Super Ink Permanent Fine Marker
  • Tip Size
    Fine
  • Ink Colour
    Black
  • Pen Type
    Permanent
  • Line Width
    0.9mm
  • MFR Part No.
    36905000
  • Box Quantity
    1
  • Retractable
    Non Retractable
  • Series
    Super ink
  • Nib Size
    0.9
  • Type
    Fine Line Marker
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Body Material
    Plastic
  • Body Colour
    Black
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome