Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black (Pack 12)

Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black (Pack 12)

Order Code: ZT1261145P

£19.99 Inc VAT (20%)


Description

Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black (Pack 12) The uni-ball Super Ink Marker pen is that trusty marker that should live in every homeís kitchen draw, garden shed or workshop.

Itís a hardworking, permanent pen made for labelling and marking up. This pen is so effective that the pros use it; itís a go-to marker for industrial use.

Its incredible Super Ink is fade resistant, abrasion resistant, water resistant and will even resist bleach or acetone. This makes it one of the few markers available that is truly permanent. So itís essential for security purposes†and, if you hate sewing, itís a quick and easy way to personalise the kidsí clothing and kit.

This versatile pen performs brilliantly well on fabric, paper, CDs/DVDs, in the home or in the garden, so get one in your life today.

See full description
Specifications for Uni Super Ink Permanent Marker Bullet Tip 0.9mm Line Black (Pack 12)
  • Tip Size
    Fine
  • MFR Part No.
    10235UB
  • Type
    Permanent Markers
  • Colour
    Black
  • Nib Size
    0.9mm
  • Ink Type
    Permanent
  • Recycled Product
    47% Recycled Material
  • Tip Shape
    Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome