X100WL Large White Pigment Marker
0
1
2

X100WL Large White Pigment Marker

Order Code: ZT1035913X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

X100W-L
Chisel point. Valve controlled quick drying white ink. Marks on almost any surfaces. 1300m writing distance.

X100W
Broad bullet point version of X100W-L. 1200m writing distance.

See full description
Specifications for X100WL Large White Pigment Marker
  • Features
    X100w Broad Bullet Point Version of X100w L
    1200m Writing Distance
    Valve Controlled Quick Drying White Ink
    1300m Writing Distance
  • Colour
    White
  • MFR Part No.
    X100WL
  • Nib Size
    2mm
  • Nib Style
    Chisel Point
  • For Use On
    Marks on Almost Any Surfaces
  • Product Type
    Paint Marker
  • Line Width
    Variable
  • Ink Colour
    White
  • Type
    Drawing Pens
  • Retractable
    No
  • Pen Type
    Permanent
  • Tip Size
    Broad
  • Series
    100WL
  • Attachment Type
    No Attachment Type
  • Body Material
    Aluminium
  • Body Colour
    White
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome