AZ125 E-Sharp Mechanical Pencil Assorted (PK-4)

AZ125 E-Sharp Mechanical Pencil Assorted (PK-4)

Order Code: ZT3673338S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

The AZ125 has quality writing features and drawing pencil at an affordable price; Chunky barrel and comfortable latex-free grip.

Features and Benefits

• Made from 72% recycled material which helps preserve the environment
• Unique lead-maximising system which helps with minising wastage
• Long-lasting eraser which helps when making mistakes
• Each Auto Pencil supplied with 2 x Super Hi-Polymer HB refill leads 0.5mm
• Hanging pack of 4 x assorted colour auto pencils


Notes
•Pack of 4

See full description
Specifications for AZ125 E-Sharp Mechanical Pencil Assorted (PK-4)
  • MFR Part No.
    YAZ125/4-M
  • Pack Quantity
    4
  • Colour
    Assorted
  • Product Type
    Mechanical Pencil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome