Matic Mechanical Pencil 0.7 Pastel (Pack of 12) - 511060

Matic Mechanical Pencil 0.7 Pastel (Pack of 12) - 511060

Order Code: ZT4174377S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

This Bic Matic mechanical pencil with strong 0.7mm HB lead for writing, drawing and sketching is lightweight and writes smooth, dark lines. Made from 57% recycled materials, the pencil features a comfortable design with built-in eraser for use at home, school, or in the office. Each pencil comes with 3 x 90mm HB leads which are great for all writing tasks. This pack contains 12 mechanical pencils in the pastel colours of purple, pink, blue, green and lilac.
Lightweight, high performance, mechanical pencils with clip to attach to books
Built-in eraser to easily make amendments to notes and drawings
Made with 57% of recycled materials
No need for sharpening, just click and the lead ready for use
Strong HB lead for writing, drawing and sketching
Each pencil comes with 3 x 90mm HB leads
Medium 0.7mm lead
Pastel colours: x2 purple, x3 pink, x3 blue, x2 green and x2 lilac
Pack of 12

See full description
Specifications for Matic Mechanical Pencil 0.7 Pastel (Pack of 12) - 511060
  • Product Type
    Mechanical Pencil
  • Pack Quantity
    12
  • Colour
    Pastel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome