Matic Original Comfort Mechanical Pencil 0.7mm (Pack of 12) 890284
0
1
2
3

Matic Original Comfort Mechanical Pencil 0.7mm (Pack of 12) 890284

Order Code: ZT1544429S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 +£8.836%


Description

This Bic Matic mechanical pencil lasts up to 2 times longer than a regular graphite pencil, with strong 0.7mm HB lead for writing, drawing and sketching. The pencil features a comfortable, cushioned rubber grip and built-in eraser for use at home, school, or in the office. Each pencil comes with 3 x 90mm HB leads. This pack contains 12 mechanical pencils.
Lasts up to 2 times longer than a regular graphite pencil
Materials have not been tested on animals and do not contain animal-based products
Strong HB lead for writing, drawing and sketching
Each pencil comes with 3 x 90mm HB leads
Medium 0.7mm lead
Pack of 12

See full description
Specifications for Matic Original Comfort Mechanical Pencil 0.7mm (Pack of 12) 890284
  • Weight
    0.0901kg
  • Pack Quantity
    12
  • Product Type
    Comfort Mechanical Pencil
  • Barrel Colour
    Assorted
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome