Matic Original Mechanical Pencil Medium 0.7mm (Pack of 12) 820959
0
1
2
3

Matic Original Mechanical Pencil Medium 0.7mm (Pack of 12) 820959

Order Code: ZT1544430S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

This Bic Matic mechanical pencil lasts up to 2 times longer than a regular graphite pencil, with strong 0.7mm HB lead for writing, drawing and sketching. The pencil features a comfortable design with built-in eraser for use at home, school, or in the office. Each pencil comes with 3 x 90mm HB leads. This pack contains 12 mechanical pencils.
Lasts up to 2 times longer than a regular graphite pencil
Materials have not been tested on animals and do not contain animal-based products
Strong HB lead for writing, drawing and sketching
Each pencil comes with 3 x 90mm HB leads
Medium 0.7mm lead
Pack of 12

See full description
Specifications for Matic Original Mechanical Pencil Medium 0.7mm (Pack of 12) 820959
  • Pack Quantity
    12
  • Colour
    Black
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome