Mechanical Pencil Fine 0.5mm (Pack of 10) - KF18046
0
1

Mechanical Pencil Fine 0.5mm (Pack of 10) - KF18046

Order Code: ZT1546440S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

This high quality Q-Connect mechanical pencil has a built in eraser and pocket clip for convenience in use. The pencil contains 0.5mm HB lead for writing, sketching and drawing at home, work or school. This highly economical pencil is supplied with 3 x 0.5mm leads for long lasting use. This pack contains 10 pencils with black barrels.
Quality mechanical pencil for writing, sketching and drawing
Lead extends at the push of a button
Built-in eraser
Includes 3 lead refills
Fine 0.5mm HB lead
Barrel colour: Black
Pack of 10

See full description
Specifications for Mechanical Pencil Fine 0.5mm (Pack of 10) - KF18046
  • MFR Part No.
    KF18046
  • Weight
    0.066kg
  • Barrel Colour
    Black
  • Pack Quantity
    10
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome