Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencils
Mechanical Pencils
PCL7BC 7mm Slimline Click Pencil - Black Chrome
By Charnwood
Order Code:
ZT3075459S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 24th Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/mechanical-pencils/pcl7bc-7mm-slimline-click-pencil-black-chrome/p/ZT3075459S
Add to quotation
View all Mechanical Pencils
Description
Charnwood PCL7BC 7mm Slimline Click Pencil - Black Chrome PCL7BC
Tags:
#BulkDiscount
Specifications
Specifications for PCL7BC 7mm Slimline Click Pencil - Black Chrome
Diameter
7mm
Product Type
Click Pencil
Finish
Black Chrome