Rotur Standard 7mm Pen, Pencil & Case Kit

Rotur Standard 7mm Pen, Pencil & Case Kit

Order Code: ZT1206800S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Rotur Standard 7mm Pen, Pencil & Case Kit is a premium writing set that includes a ballpoint pen, mechanical pencil, and a double pen case for storage and protection. The writing instruments feature a sleek and stylish gold finish with black accents, while the case has a clear lid for easy identification. Crafted from high-quality materials, these writing tools are durable and reliable, making them perfect for everyday use by students, professionals, or anyone who appreciates a luxurious writing experience. Overall, this kit is an excellent choice for those seeking a functional and stylish writing set.

SKU: SPPPB1

See full description
Specifications for Rotur Standard 7mm Pen, Pencil & Case Kit
  • Product Type
    Writing Set
  • Pen Type
    Ballpoint
  • Tip Size
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome