CLICK FOLD With Fabric Strap, Pack Of 40, HxW 54 X 90mm

CLICK FOLD With Fabric Strap, Pack Of 40, HxW 54 X 90mm

Order Code: ZT2716235S

£229.99 Inc VAT (20%)


Description

CLICK FOLD with fabric strap, pack of 40, HxW 54 x 90 mm. Supplied = assembled. Height = 54 mm. Width = 90 mm. Material = PP film. Type of mounting = around the neck. Colour = black. Model = fabric strap with spring hook. Product type = name badges with strap. With a 20 mm wide fabric strap with a safety latch, which opens under excess strain. Eyelets on the rear enable combination with a chain or a retractable string. Length: 440 mm.

See full description
Specifications for CLICK FOLD With Fabric Strap, Pack Of 40, HxW 54 X 90mm
  • Pack Quantity
    40
  • Material
    PP Film
  • Product Type
    Name Badges with Strap
  • Supplied
    Assembled
  • Colour
    Black
  • Height
    54mm
  • Width
    90mm
  • Mounting Type
    Around The Neck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome